Beli adjustable wrench ratchet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Angled Ratchet Wrench Set (Kunci Ring Ratchet)Deskripsi:Produk ini juga sering disebut dengan Kunci Ratchetatribut:
- Overall Length (mm): 120(6×8) , 144(10×12) , 170(11×13) , 199(14×17) , 228(19×21)
- Number of Teeth: 18 (6, 8, 10 side), 20 (11, 12, 14 side), 19 (13 side), 22 (17, 19 side), 24 (21 side)
- Feed angle (°): 20 (6, 8, 10 side), 18 (11, 12, 14 side), 18.95 (13 side), 16.36 (17, 19 side), 15 (21 side)
- Nominal Size (mm): 6×8、10×12、11×13、14×17、19×21
- Offset Angle (°): 25
- monotaro 4 Size Ratchet Wrench (Kunci Ring Ratchet)Deskripsi:Produk ini juga sering disebut dengan Kunci Ring Ratchetatribut:
- Overall Length (mm): 146.5
- Number of Teeth: 18 (6 x 8 side), 20 (10 x 12 side)
- Feed angle (°): 20 (6 x 8 side), 18 (10 x 12 side)
- Nominal Size (mm): 6×8、10×12
- Dimensions (mm): 6×8 , 10×12
- monotaro Driver Wrench Bit & Ratchet Wrench Set (Set Kunci Sok)Deskripsi:A bargain set packed with various bits ranging from plus, minus to Torx, and anti-jamming type. -A 72-gear ratchet handle and a quick-release extension bar with a magnet are also very convenient.atribut:
- Case Dimensions (mm): 166x85x31
- Plug-In Angle (mm [inch]): 6.35[1/4]
- Number of Set Items: 38
- Set Contents: Ratchet wrench, Quick release extension bar with magnet, 1/4x25mm, bits: Torx (T10, T15, T20, T25x2, T30, T40), Tamper resistant (T10H, T15H, T20H, T25H, T30H), Minus (SL 3, SL 4, SL 5, SL 6), Adapter (1/4), Hexagon (H2, H2.5, H3, H4, H5, H6), Adapter (1/
- TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet)Deskripsi:TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet Flexible)-Material Chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
- TRUSCO Ratcheting Adjustable Wrench (Kunci Inggris)Deskripsi:Once the nuts are matched, we adopted an epoch making free ratchet mechanism that enables continuous work by twisting the wrist and repeating it.
- KOBE RED LINE Ratchet WrenchDeskripsi:FSR500 - 1/2 Inch Air Speed Ratchet Working torque range: 14 - 68Nm Overall length: 265mm. Sound pressure level: 87dBA. Sound Power level: 87dBA. Vibration level: 2.6m/s2. Suitable for the removal and installation of threaded fasteners when doing automotive and light assembly work. Reversible hardened steel square drive. Rubber handle provides grip and operator comfort with reduced hand chill. Three planetary gears for longer life and smoother running. Rubber cover protects the ratchet head and the workpiece. Short body length allows access into hard to reach areas. Low profile teasing throttle for precise speed control. Rotating rear exhaust with baffle for reduced noise. Rotating air inlet to prevent the air hose tangling. Adjustable air regulator. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10 mm (3/8 Inch). Air pressure: 6.2 bar/ 90 psi. Average air consumption: 1.88 l/s *Based on a 15 second cycle per minute average use.atribut:
- Compatible Hose Inner Diameter: 10mm
- TEKIRO Single Gear Wrench (Kunci Ring Pas Ratchet)Deskripsi:Kunci yang berfungsi untuk membuka atau memasang mur baut ukuran 12 mm Model ratchet, dalam batang ini terdapat roda gigi yang bisa diatur putaran searah atau berlawanan jarum jam, jadi dalam penggunaan tidak perlu mengangkat kunci
- Kennedy Adjustable Pin Hook Wrench (Kunci Komster)Deskripsi:Manufactured from drop forged Chrome Vanadium Steel with a polished chrome finish. For use on slotted rings.atribut:
- Type: Adjustable Pin & Hook Wrench
- Finish/Coating: Chrome
- Handle Material: Steel
- Jaw Material: Steel
- LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle Short type (Kunci Inggris)Deskripsi:-Short type LOBSTER hybrid adjustable angle wrench.-Light, thin, wide open wide skeleton grip.-Also fit into your pocket, it is the palm size.-Optimum for work in a complicated narrow space.-With a scale.
- Kennedy Adjustable C Hook WrenchDeskripsi:Manufactured from drop forged Chrome Vanadium Steel with a polished chrome finish. For use on slotted rings.atribut:
- Finish/Coating: Chrome
- Material: Chrome Vanadium Steel
- Product Type: Hook Wrench
- Head Type: Adjustable
- TRUSCO Ratcheting Adjustable Wrench (Kunci Inggris)Deskripsi:-Once the nuts are matched, we adopted an epoch-making free ratchet mechanism that allows continuous work by twisting the wrist and repeating it.-Since it is a short type of palm size, it is very convenient for narrow places where the work place is limiteatribut:
- Total Length: 145mm
- Maximum Opening: 24mm
- LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle Short Type (Kunci Inggris)Deskripsi:-Short type hybrid adjustable angle wrench.-Optimum for work in a complicated narrow space.-By placing a ball in the lower jaw, G-LESS (backlash reduction) prevents vertical backlash.-With X-DRIVE, the edge of the bolt/nut is difficult to become stripped,
- Kennedy Adjustable Wrench Chromed Finish (Kunci Inggris)Deskripsi:Chrome Finish Sets Manufactured from high strength 'I' beam section chrome vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant finish. 15 Degree offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, agricultural, maintenance and assembly applications. Conforms to: ISO 6787-1982, ASME B.107.8M-1996, BS 6333-1995, DIN3117-1988, JIS B4604-1976.atribut:
- Jaw Material: Steel
- Jaw Thickness: Standard
- Special Features: Corrosion Resistant Heat Treated Jaws
- TEKIRO Construction Wrench (Kunci Ring Ratchet)Deskripsi:TEKIRO KUNCI KONSTRUKSI / KUNCI RING DOUBLE RACHET / PERKAKASMaterial Chrome Molybdenum
- TRUSCO Ratcheting Adjustable Wrench Universal Design (Kunci Inggris)Deskripsi:-By coloring the tip, it becomes easier to see during work.-Once the nuts are matched, we adopted an epoch-making free ratchet mechanism that allows continuous work by twisting the wrist and repeating it.atribut:
- Total Length: 207mm
- Maximum Opening: 28.6mm
- Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris)Deskripsi:Phosphate Finish Manufactured from high strength 'I' beam section phosphate vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant finish. 15 Degree offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, agricultural, maintenance and assembly applications. Conforms to: BS 6333-1995, DIN3117-1988.atribut:
- Jaw Material: Steel
- Jaw Thickness: Standard
- Special Features: Corrosion Resistant Heat Treated Jaws
- TONE Torque Wrench Adjustable Wrench type(Digital Reading)Deskripsi:-Repeated tightening work in preset torque value can be distinguished by click sound and hand feel.-Digital display of mechanical mechanism.-Wide type (TMWM-W) has a large hexagon width across flats, ideal for low torque tightening such as non-ferrous,-Tighten piping such as air conditioner/cooler.
Daftar Harga adjustable wrench ratchet Terbaru October 2026
| monotaro Angled Ratchet Wrench Set (Kunci Ring Ratchet) | Rp479.900 |
| monotaro 4 Size Ratchet Wrench (Kunci Ring Ratchet) | Rp71.900 |
| monotaro Driver Wrench Bit & Ratchet Wrench Set (Set Kunci Sok) | Rp589.900 |
| Top Kogyo Ratchet Construction Wrench (Kunci Ring Ratchet) | Rp509.900 |
| TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet) | Rp159.900 |
| TRUSCO Ratcheting Adjustable Wrench (Kunci Inggris) | Rp189.900 |
| KOBE RED LINE Ratchet Wrench | Rp2.199.900 |
| TEKIRO Single Gear Wrench (Kunci Ring Pas Ratchet) | Rp119.900 |
| Kennedy Adjustable Pin Hook Wrench (Kunci Komster) | Rp779.900 |
| LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle Short type (Kunci Inggris) | Rp269.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/5kP101001200-5.jpg)
/2hP101001089-10.jpg)
/P102244544-1.jpg)
/h3P102085615-2.jpg)
/6aP101000226-3.jpg)
/P101002122-1.jpg)

/69P101000225-5.jpg)
/23P102135075-13.jpg)
%20Adjustable%20Wrench%20Hybrid%20Angle%20Short%20type%20(Kunci%20Inggris)/P102417070-1.jpg)

/P102699081-2.jpg)
%20Adjustable%20Wrench%20Hybrid%20Angle%20Short%20Type%20(Kunci%20Inggris)/P102712115-2.jpg)
/g2P102278578-2.jpg)
/cwP102205464-11.jpg)
/8cP101000300-3.jpg)
/P102389944-3.jpg)
%20(Kunci%20Ring%20Ratchet)/nfP102181843-2.jpg)
/4dP102149157-12.jpg)
/2hP102387089-8.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)